Beli 3m 471 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Vinyl Tape Individually Wrapped Conveniently Packagedatribut:
- Adhesion Strength (N/mm): 38.3/100 (metric)
- Applications: Painting & Depainting
- Backing Carrier Material: PVC
- Backing Material: Vinyl
- Backing Thickness (mm): 0.1 (metric)
- Back-Side Adhesive Thickness (mm): 0.03 (metric)
- Elongation at Break (%): 1.3
- Industries: Aerospace, Automotive, General Industrial, MRO, Marine, Military, Transportation
- Maximum Operating Temperature (°C): 77
- Minimum Operating Temperature (°C): 4
- Product Form: Roll
- Shelf Life in Months (From Date of Manufacture): 18
- Tensile Strength (N/100mm): 270
- Total Tape Thickness (mm): 0.14 (Without Liner)
- 3M Vinyl Tape Marking (Lakban Listrik)atribut:
- Thickness (mm): 0.14
- 3M High-Performance Line TapeDeskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 3.33/10
- Tensile Strength (N/mm): 27/10
- Width (mm): 50
- Thickness (mm): 0.13
- Adhesive: Rubber
- Base Material: Vinyl chloride
- Main application: For display and safety
- Release Liner: None
- Tensile Strength (N/10mm): 27
- Where to Use: Indoor
- 3M High Performance Line TapeDeskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 3.33/10
- Tensile Strength (N/mm): 27/10
- Color: Brown
- Width (mm): 50
- Thickness (mm): 0.13
- Length (m): 18.2
- Adhesive: Rubber
- Base Material: Vinyl chloride
- 3M High-Function Line TapeDeskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 3.33/10
- Tensile Strength (N/mm): 27/10
- Width (mm): 50
- Thickness (mm): 0.13
- Length (m): 32.9
- Adhesive: Rubber
- Base Material: Vinyl chloride
- Main application: For display and safety
- Release Liner: None
- Tensile Strength (N/10mm): 27
- Where to Use: Indoor
- 3M High-Performance Line TapeDeskripsi:The base material is well-familiar, and once extended, it is difficult to return to its original shape, so it can also be applied to uneven surfaces and draw curves. Used for lane markings, color markings, lid seals, etc. There is no glue sticking out, and it uses an adhesive that wont remain even if the tape is peeled off. For indoor use. For marking, decoration, lane markingsatribut:
- Tensile Strength (N/10mm): 27.0
- Adhesive Strength (N/10mm): 3.33
- Adhesive: Rubber type
- Tape Thickness (mm): 0.13
- Tape Length (m): 18.2
- Color: yellow
- Base Material: Vinyl chloride
- Tape Width (mm): 50
- AS ONE Part Number: 1-7225-05
- Release Liner: None
- Main application: For display and safety
- Where to Use: Indoor
- Adhesive Force (N/mm): 3.33/10
- Adhesive Strength (N/mm): 3.33/10
- TRUSCO Number: 334-7401
- ANEST IWATA Spray Gun (LPH Series)atribut:
- Type of feed: Gravity
- Air Pressure Inside Air Cap (MPa): 0.07
- Air & fluid connection: G1/4 - G1/8
- Scotch-Brite Stainless Steel Clean & Polishatribut:
- Size (g): 600
- Size (oz): 21
- 3M Vinyl Tape No. 35 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Dielectric Breakdown Voltage (kV/mm): 45
- Elongation (%): 225
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- Tensile Strength (N/10mm): 30
- Thickness (mm): 0.18
- CIG Eye Protection Piranha (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- Tesa Tape Duct Tape (Lakban / Solasi / Selotip)atribut:
- Tape Width (mm): 48
- Tensile Strength (N/10mm): 36
- Base Material: Polyethylene coated cloth
- Tape Length (m): 50
- Adhesive: Rubber-based
- Adhesive Strength (N/10mm): 4.1
- Elongation (%): 18
- Heat Resistance Temperature (°C): 65
- TRUSCO Number: 325-1411
- Tape Thickness (µm): 180
- monotaro Power Hand Tacker (Staples Tembak)Deskripsi:Produk ini juga sering disebut dengan Staples Tembakatribut:
- Package Weight (g): 702
- Staple Width (mm): 10
- Staple Leg Length (mm): 6-14
- Compatible Staples: (Rapid)#140,#28,#8,#9
- Accessories: Staple L-type (10x8mm) 100 present, staple R type (6.2x12mm) 100 present, this staple T-100
- Impala Thinner Super Gloss QualityDeskripsi:Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- HOKI Tape Alumunium Foil TapeDeskripsi:Diciptakan khusus untuk ketahanan kenoduktivitas thermal yang tinggi. Produk ini biasa digunakan dalam industri konstruksi, saluran penyegelan, pipa, ventilasi, dan pemanasan. Lakban terbuat dari bahan aluminium berkualitas ditambah dengan daya rekat yang kuat.atribut:
- Size (mmxm): 48x30
- monotaro Aluminum Tape Glossy (Alumunium Foil Tape)Deskripsi:Produk ini juga sering disebut dengan Lakban Tahan Panasatribut:
- Tape Width (mm): 50
- Tape Length (m): 10
- Tape Thickness (mm): 0.09
- Tensile Strength (N/25mm): 75
- Adhesive Force: 18N/25mm
- Adhesion Strength (N/25mm): 18
- monotaro Strong Aluminum Tape (Alumunium Foil Tape)Deskripsi:Produk ini juga sering disebut dengan Alumunium Foil Tapeatribut:
- Adhesive: Acrylic
- Base Material: Aluminium foil + PE film
- Color: Silver
- Thickness (mm): 0.2
- Length (m): 20
- Tape Width (mm): 50
- Adhesive Power (N/10mm): 12.5
Daftar Harga 3m 471 Terbaru March 2026
| 3M Vinyl Tape Individually Wrapped Conveniently Packaged | Rp64.900 |
| 3M Vinyl Tape Marking (Lakban Listrik) | Rp369.900 |
| 3M Vinyl Tape General Purpose (Lakban Listrik) | Rp36.900 |
| 3M High-Performance Line Tape | Rp1.299.900 |
| 3M High Performance Line Tape | Rp939.900 |
| 3M High-Function Line Tape | Rp1.599.900 |
| 3M High-Performance Line Tape | Rp1.299.900 |
| TORA Staples Refill | Rp15.900 |
| ANEST IWATA Spray Gun (LPH Series) | Rp7.699.900 |
| Scotch-Brite Stainless Steel Clean & Polish | Rp229.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/2zP109161107-1.jpg)
/P102069912-2.jpg)





/2jP103756091-2.jpg)

/dsP103629496-1.jpg)
/2oP102822096-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Piranha%20(Kacamata%20Safety)/67P102086223-4.jpg)
/gjP103658595-1.jpg)
/P101561172-1.jpg)



/okP101570884-5.jpg)
/P102233061-1.jpg)